
Switch Box, Gangable, 1-1/2" Deep, Conduit Knockouts, Ears
Item #: 0052274
Cat #: 400
UPC: 050169004005
$ 7.07 EA
Company wide:
797
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 7.5"
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 7.5"
Switch boxes are used to house wiring devices such as switches or outlets. Gangable switch boxes offer the option of constructing a box to hold two or more devices.
Also known as: 050169004005, 400, RAC400, SG METAL CUT IN 400, cut in, cut in box
Features & Benefits
- 3 in. x 2 in., 1-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with three 1/2 in. knockouts
- Plaster ears allow a box to be used in "old work" applications
- 7.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 7.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Depth: | 1 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 7.500 in³ |