Self Drilling Screws, # 8 x 3/4", Phillips/Wafer Head

Item #: 0522073

Cat #: TEKWT834

UPC: 781002177951

$ 0.25 EA
Company wide:
58,899 in stock
Documents & Guides
Self Drilling Screw, Phillips Wafer Head, Tuff Pack. Size: #8 x 3/4". Bit Size: #2. Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 17795.*

Overview

Self Drilling Screw, Phillips Wafer Head, Tuff Pack. Size: #8 x 3/4". Bit Size: #2. Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 17795.*

Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Also known as: 781002177951, TEKWT834, DOTTEKWT834, Pan heads, silver bullet

Specifications

Screw Head: Wafer
Length: 3/4 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 3/4 in
Material: Steel