1
more

4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0052181
Cat #: 232
UPC: 050169902325
$ 4.30 EA
Company wide:
34,519
in stock
Documents & Guides
4 Inch Square Box With Raised Ground, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 1/2 and 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 and 3/4 Inch, 30.300 Cubic Inches, Steel
Overview
4 Inch Square Box With Raised Ground, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 1/2 and 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 and 3/4 Inch, 30.300 Cubic Inches, Steel
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169902325, 232, RAC232, 4/S, 4s deep special, 4" junction box, 4 square JB, madtest, mounting box, 4SQ DEEP COMBO BOX, 1900 Deep Combo, Combo box, special deep, metal cut in box, Doctor, Hub box, 52171k, 4 square box, 4sq Deep Combo, deep 1900 box, hotbox, deep 1900, 1900 box, 4 square, metal box, mig, 5A052, 1900 deep, 42 deep, 4s deep, box12
Features & Benefits
- Combination screw heads allow quick installation
- Welded construction
- Ten 1/2 in KO's & Six TKO's
- UL Listed
- 30.3 cu. in. capacity
- Raised ground
- Acceptable in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 16 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 16 |