
4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Item #: 0052141
Cat #: 201
UPC: 050169902011
$ 18.46 EA
Company wide:
279
in stock
Documents & Guides
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (12) 1/2". Cubic Inches: 22.5"
Overview
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (12) 1/2". Cubic Inches: 22.5"
Extension rings provide additional cubic capicity. May be used an an outlet box for surface conduit. Constructed from 1/16 in. pre-galvanized steel.
Also known as: 050169902011, 201, RAC201, 1RVU4, Babushka
Features & Benefits
- Combination screw heads allow quick installation
- Drawn construction
- Twelve 1/2 in. knockouts
- UL Listed
- 22.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Gangs: | 2 |
| Color: | Silver |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22.500 in³ |
| Knockout Diameter: | 1/2 in |
| Color: | Silver |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Material: | Steel |
| Cubic Inches: | 22.500 in³ |