
4" Square Box, Welded, Metallic, 1-1/2" Deep, FS Bracket
Item #: 0052120
Cat #: 196
UPC: 050169901960
$ 4.32 EA
Company wide:
5,597
in stock
Documents & Guides
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (6) 1/2" & (3) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 21.0". Includes: Ground Screw
Overview
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (6) 1/2" & (3) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 21.0". Includes: Ground Screw
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169901960, 196, RAC196, 4x4x1-1/2 bracket box
Features & Benefits
- TKO knockout design provides installation flexibilty
- FS style bracket, flush
- Welded construction
- Nine 1/2 in. knockouts and Five TKO knockouts
- UL Listed
- 21.0 cu. in. capacity
- Acceptable in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |