3" to 2" PVC Conduit Reducer, Gray

Item #: 0051605

Cat #: 32PR

UPC: 088700527843

$ 43.32 EA
Company wide:
439 in stock
Documents & Guides
3" to 2" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Overview

3" to 2" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Rexel's PVC box adapters and reducers connect to nonmetallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into couplings.

Also known as: 088700527843, 32PR

Specifications

Diameter: 3 in, 2 in
Material: PVC
Diameter: 3 in, 2 in
Material: PVC