Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 36", Gray, No KOs

Item #: 0513050

Cat #: A121236RT

UPC: 783510430597

$ 842.32 EA
Company wide:
9 in stock
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inches Width, 12 Inches Depth, 3 Feet Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inches Width, 12 Inches Depth, 3 Feet Length, No Knockouts

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inches Width, 12 Inches Depth, 3 Feet Length, No Knockouts

Also known as: 783510430597, A121236RT, HOFA121236RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 36 in
IP/NEMA Rating: NEMA 3R