120V, Wall Mount Power Supply, Overload Protection

Item #: 0511330

Cat #: TRG1640

UPC: 762158116407

$ 24.17 EA
Company wide:
10 in stock
Documents & Guides
Wall Mount Power Supply. Primary Voltage: 120V AC, .43 Amp. Secondary Voltage: 16.5V AC, 2.7 Amp, 45 VA. Auto-Reset Overload Protection, LED Power Identification. Terminal Connection for Secondary Voltage; Grounding Prong & Terminal.

Overview

Wall Mount Power Supply. Primary Voltage: 120V AC, .43 Amp. Secondary Voltage: 16.5V AC, 2.7 Amp, 45 VA. Auto-Reset Overload Protection, LED Power Identification. Terminal Connection for Secondary Voltage; Grounding Prong & Terminal.

Trusted, professional grade step down transformer for low voltage systems, such as Access Control, Security & CCTV.

Also known as: 762158116407, TRG1640, EKPTRG1640

Specifications

Phase: 1
Mounting: Plug
Amps: 0.430
Standards: California Proposition 65
Primary Voltage: 120
Secondary Voltage: 16.500
Phase: 1
Amps: 0.430
Primary Voltage: 120
Mounting: Plug
Standards: California Proposition 65
Secondary Voltage: 16.500