1
more

Floor Box Cover, 1-Gang, Type: Dual Service, Brass, Non-Metallic
Item #: 0509664
Cat #: 829STC
UPC: 786564006268
$ 101.54 EA
Company wide:
10
in stock
Documents & Guides
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Dual Service. Device Type: Communication Cable. Color: Brass.
Overview
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Dual Service. Device Type: Communication Cable. Color: Brass.
Brass communications cover plate, data slides. Feed through only, not for use with a mounting plate for communication jacks. NOTE: Not available in Brushed Aluminum finish. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Also known as: 786564006268, 829STC, WMD829STC
Specifications
| Gangs: | 1 |
| Material: | Brass |
| Gangs: | 1 |
| Material: | Brass |