FST™ Foam Sealant Kit, Single Kit

Item #: 0509177

Cat #: FST-250KIT

UPC: 027868045714

$ 107.43 EA
Company wide:
62 in stock
Documents & Guides
Duct Seal/Water Block Foam Kit, Includes: (1) Instruction Sheet, (1) Resealing Cap, (1) Pre-treated Wipe, (1) Positioning Rod for Foam Dam, 1-Pair Disposable Gloves, (3) Mixing Nozzles, (2) 24" Foam Damming Strips, (1) 8.5 oz Cartridge * Caulking Gun NOT included. See FST-TOOL250 *

Overview

Duct Seal/Water Block Foam Kit, Includes: (1) Instruction Sheet, (1) Resealing Cap, (1) Pre-treated Wipe, (1) Positioning Rod for Foam Dam, 1-Pair Disposable Gloves, (3) Mixing Nozzles, (2) 24" Foam Damming Strips, (1) 8.5 oz Cartridge * Caulking Gun NOT included. See FST-TOOL250 *

FST™ closed-cell duct sealant provides superior pressure-blocking power in the toughest environments. It stops methane and other gases to keep electrical systems intact. FST Duct Sealant is stronger, more chemically resistant, and cures 50 times faster than open-cell aerosol foams. The FST seal has excellent adhesion to PVC, rigid steel, EMT, IMC, fiberglass and polyethylene conduits. FST is a proven solution that has been used for years to protect switchgear, panels, riser poles, combiner boxes, meters, and all types of electrical and telecommunication apparatus. It creates a semi-permanent seal and is reenterable.

Also known as: 027868045714, FST-250KIT, APYFST250KIT

Specifications

Size: 8.5 oz
Type: Sealant
Size: 8.5 oz
Type: Sealant