3/4" Copper Ground Rod

Item #: 0050565

Cat #: 3410CGR

UPC: 782856306177

$ 66.10 EA
Company wide:
1,831 in stock
Documents & Guides
Ground Rod, Copper, Length: 10', Diameter: 3/4", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Copper, Length: 10', Diameter: 3/4", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

99.9% pure electrolytic copper coating Molecular bond to nickel-sealed high strength steel core Rods have a high carbon steel core and tip that provide superior strength when driving Copper coating will not crack when bent or tear when driven Minimum copper coating of 10 mils on rods listed to UL® 467 nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end UL logo and control number where applicable stamped on each rod for easy inspection after installation

Also known as: 782856306177, 3410CGR

Specifications

Diameter: 3/4 in
Material: Copper
Length: 10 ft
Diameter: 3/4 in
Length: 10 ft
Material: Copper