4-3/4" Solid Base Fixture Box, 500/700 Series Raceway, White

Item #: 0502837

Cat #: 5738WH

UPC: 786776562873

$ 19.45 EA
Company wide:
45 in stock
Steel, Fixture Box with Solid Base, 500 & 700 Series. Size: 4-3/4" Diameter, 1" Depth. Includes: (4) Holes, (5) 1/2" Trade Size KOs. White.

Overview

Steel, Fixture Box with Solid Base, 500 & 700 Series. Size: 4-3/4" Diameter, 1" Depth. Includes: (4) Holes, (5) 1/2" Trade Size KOs. White.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776562873, 5738WH, WMD5738WH

Specifications

Color: White
Material: Steel
Diameter: 4 3/4 in
Depth: 1 in
Color: White
Diameter: 4 3/4 in
Material: Steel
Depth: 1 in