1
more

Terminal Block, End Anchor, Screw Less, 6mm, Gray
Item #: 0495069
Cat #: 249-116
UPC: 017332270827
$ 1.32 EA
Company wide:
1,399
in stock
Documents & Guides
Terminal Block, End Anchor, Screw Less, 6 mm, Gray, #249-116
Overview
Terminal Block, End Anchor, Screw Less, 6 mm, Gray, #249-116
Screwless end stop; 6 mm wide; for DIN-rail 35 x 15 and 35 x 7.5; gray
Also known as: 017332270827, 249-116, WAG249116
Specifications
| Type: | Terminal Block, End Anchor |
| Size: | 6 mm |
| Mounting: | DIN Rail |
| Color: | Gray |
| Type: | Terminal Block, End Anchor |
| Mounting: | DIN Rail |
| Size: | 6 mm |
| Color: | Gray |