Two Gang Electrical Box

Item #: 0489503

Cat #: P-442

UPC: 085339440000

$ 5.07 EA
Company wide:
20,572 in stock
Documents & Guides
Two Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Two Gang Electrical Box For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339440000, P-442, ALLP442, nail on, 2 gang nail on, 2g nail on, Two gang nailer, 2G nailer

Specifications

Gangs: 2
Color: Black
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 43.500 in³
Gangs: 2
Mounting: Nail On
Cubic Inches: 43.500 in³
Color: Black
Depth: 3 9/16 in