Fluorescent Lamp, Circular, T9, 40W, 4100K

Item #: 0048851

Cat #: FC16T9/COOL WHITE PLUS

UPC: 046677391188

$ 54.03 EA
Company wide:
1 in stock
Documents & Guides
Fluorescent, Circline Lamp, 40W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 2500, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 39118-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Circline Lamp, 40W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 2500, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 39118-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

T9 4-Pin Circular Fluorescent Lamps.

Also known as: 046677391188, FC16T9/COOL WHITE PLUS, PHIFC16T9CWHL

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2500
Color Rendering Index (CRI): 59
Wattage: 40, 39.500
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Lumens: 2500
Wattage: 40, 39.500
Light Technology: Fluorescent