Companion Dimmer,Decorator, 600/1000W, Maestro, Light Almon

Item #: 0487474

Cat #: MA-RH-LA

UPC: 027557509992

$ 29.46 EA
Company wide:
25 in stock
Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Clamshell Packaging, Color: Light Almond.

Overview

Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Clamshell Packaging, Color: Light Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557509992, MA-RH-LA, LUTMARHLA

Specifications

Color: Light Almond
Wattage: 600, 1000
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 600, 1000
Family / Style: Maestro