2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0048328

Cat #: L2A6002

UPC: 785037444224

$ 55.08 EA
Company wide:
57 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444224, L2A6002, PENL2A6002

Specifications

Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 3 - 250
Mounting: 2-Hole
Allowable Gauge Range: 3 - 250
Material: Aluminum