
Breaker, 30A, 1P, 120/240V, 10 kAIC, Classified
Item #: 0482472
Cat #: CL130
UPC: 786676011570
$ 25.71 EA
Company wide:
91
in stock
Documents & Guides
30 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 ***For Replacement Purposes Only***
Overview
30 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4 ***For Replacement Purposes Only***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676011570, CL130, CUTCL130
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |