Strobe Light, 120VAC

Item #: 0482043

Cat #: LP3M-120A

UPC: 782979207795

$ 178.39 EA
Company wide:
2 in stock
StreamLine Low Profile Strobe Light, 120VAC, Male Pipe Mount, Amber

Overview

StreamLine Low Profile Strobe Light, 120VAC, Male Pipe Mount, Amber
Also known as: 782979207795, LP3M-120A, FEDLP3M120A

Specifications

Color: Amber
Material: Polycarbonate
Volts AC: 120
Color: Amber
Volts AC: 120
Material: Polycarbonate