1 AWG Aluminum Compression Sleeve

Item #: 0048133

Cat #: BCUA1

UPC: 785037221030

$ 18.49 EA
Company wide:
176 in stock
Documents & Guides
Aluminum Compression Sleeve, Wire Size: 1 AWG, Wire Diameter: .332". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Sleeve, Wire Size: 1 AWG, Wire Diameter: .332". Dual Rated for Aluminum or Copper Conductors.

The barrels are filled with Cual-Aid® and capped at factory to eliminate the need for separate application of oxide inhibitor to the conductor. Wire brushing of aluminum conductor is required. This assures a stable cool running joint. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positve identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037221030, BCUA1, PENBCUA1

Specifications

Color: Gold
Material: Aluminum
Allowable Gauge Range: 1
Color: Gold
Allowable Gauge Range: 1
Material: Aluminum