500 MCM Copper Compression Lug

Item #: 0048093

Cat #: BBLU050D

UPC: 785037216586

$ 37.75 EA
Company wide:
150 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, Conductor Diameter: .815", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, Conductor Diameter: .815", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

2 Hole Lugs, Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. 45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037216586, BBLU050D, PENBBLU050D

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 500