Conduit Hub, Threaded, 4", Insulated, Raintight, Zinc Die Cast

Item #: 0480308

Cat #: HUB400DN

UPC: 687855002207

$ 142.35 EA
Company wide:
220 in stock
Documents & Guides
4" Insulated, Threaded Rigid Gasketed Conduit Hub

Overview

4" Insulated, Threaded Rigid Gasketed Conduit Hub

Used to connect rigid metal conduit or IMC to a threadless opening in an enclosure. May be used in wet or dry locations, indoors or outdoors.

Also known as: 687855002207, HUB400DN, APPHUB400DN

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in