
Liquidtight Connector, 1-1/2", Straight, Non-Metallic
Item #: 0479301
Cat #: NMLT150
UPC: 018997042224
$ 15.27 EA
Company wide:
852
in stock
Documents & Guides
Liquidtight Connector, Straight, 1-1/2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA, Refer to Diagram: A = 2.155", B = 0.660", C = 2.700"
Overview
Liquidtight Connector, Straight, 1-1/2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA, Refer to Diagram: A = 2.155", B = 0.660", C = 2.700"
For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Also known as: 018997042224, NMLT150, ARLNMLT150, Rigid to flex coupler
Specifications
| Diameter: | 1 1/2 in |
| Diameter: | 1 1/2 in |