
Device Box, 1-Gang, 500/700 Series Raceway, White
Item #: 0478435
Cat #: 5741WH
UPC: 786776562903
$ 13.78 EA
Company wide:
92
in stock
Documents & Guides
Steel, 1-Gang, Device Box, 500, 700 Series. Size: 1-3/8" Depth. White.
Overview
Steel, 1-Gang, Device Box, 500, 700 Series. Size: 1-3/8" Depth. White.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776562903, 5741WH, WMD5741WH
Specifications
| Depth: | 1 3/8 in |
| Color: | White |
| Material: | Steel |
| Depth: | 1 3/8 in |
| Material: | Steel |
| Color: | White |