Air Conditioner Cord, 15 Amp, 125VAC, 9', Gray

Item #: 0047579

Cat #: 3533SW3323

UPC: 029892035334

$ 17.15 EA
Company wide:
25 in stock
Documents & Guides
Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 ft. Color: Gray.

Overview

Air Conditioner Extension Cord, SPT-3. Right Angle Plug, U-Ground, NEMA 5-15, Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 ft. Color: Gray.
Also known as: 029892035334, 3533SW3323, SWC3533SW3323

Features & Benefits

  • Three conductor made of heavy duty flat vinyl
  • Sturdy cord for use with air conditioners, power tools and major appliances
  • Meets osha requirements for outdoor use
  • Grounded, right-angle, male plug guards against accidental disconnection
  • Made in the USA, UL listed

Specifications

NEMA Configuration: 5-15P
Length: 9 ft
Conductors: 3
Volts AC: 120
Color: Gray
Type: Extension Cord
Amps: 15
Gauge: 14 AWG
NEMA Configuration: 5-15P
Conductors: 3
Color: Gray
Amps: 15
Length: 9 ft
Volts AC: 120
Type: Extension Cord
Gauge: 14 AWG