Switch/Outlet Box, 2-Gang, Depth: 3.03125", Non-Metallic

Item #: 0473094

Cat #: S2-32-W

UPC: 785007207187

$ 4.66 EA
Company wide:
840 in stock
2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.03125". Cubic Inches: 32". Includes: Wing Brackets, Clamps

Overview

2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.03125". Cubic Inches: 32". Includes: Wing Brackets, Clamps

Double Gang, Old Work Switch and Outlet box with swing-bracket for mounting, adjusts from 1 1/4" to 1/8". It has four Auto/Clamps for each end. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack.

Also known as: 785007207187, S2-32-W, PASS232W

Specifications

Gangs: 2
Mounting: Clamp, Bracket
Color: Gray
Material: Thermoplastic
Cubic Inches: 32 in³
Gangs: 2
Color: Gray
Cubic Inches: 32 in³
Mounting: Clamp, Bracket
Material: Thermoplastic