Manual Motor Switch, 40A, 600VAC, Toggle Style, 3P, Black

Item #: 0472118

Cat #: MS403-DS

UPC: 078477374207

$ 128.37 EA
Company wide:
20 in stock
Documents & Guides
40 Amp, 600V, Three-Pole, Three Phase AC Motor Starting Switch, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Back & Side Wiring, - Black

Overview

40 Amp, 600V, Three-Pole, Three Phase AC Motor Starting Switch, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Back & Side Wiring, - Black

40 Amp, 600 Volt, Three-Pole, Three Phase AC Motor Starter, Suitable as Motor Disconnect, Industrial Grade, Non-Grounding, Black

Also known as: 078477374207, MS403-DS, LEVMS403DS

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Toggle
Amps: 40
Phase: 3
Type: Manual Starter, Toggle
Poles: 3
Amps: 40