1
more

Wall Mount Enclosure, NEMA 4/12, Concept Style, 30" x 20" x 10"
Item #: 0470324
Cat #: CSD302010
UPC: 783510375195
$ 852.50 EA
Company wide:
26
in stock
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 30 x 20 x 10 Inches, Material/Finish: Steel/Gray
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 30 x 20 x 10 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD302010 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510375195, CSD302010, HOFCSD302010
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 10 in |
| Height: | 30 in |
| Width: | 20 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 30 in |
| Material: | Steel |
| Depth: | 10 in |
| Width: | 20 in |
| Mounting: | Wall |