
Compact Fluorescent Lamp, 18W, PL-L, 3500K
Item #: 0469460
Cat #: PL-L 18W/835/4P 1CT/25
UPC: 046677359324
$ 21.32 EA
Company wide:
50
in stock
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1250, CRI: 82, Color Temperature: 3500K, Rated Average Life: 15,000 Hrs. *Philips Part # 35932-3* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 18W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1250, CRI: 82, Color Temperature: 3500K, Rated Average Life: 15,000 Hrs. *Philips Part # 35932-3* 80W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677359324, PL-L 18W/835/4P 1CT/25, PHIPLL18W8354P
Specifications
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Lumens: | 1250 |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Wattage: | 18 |
| Volts AC: | 120 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2G11) |
| Lumens: | 1250 |
| Color Rendering Index (CRI): | 82 |
| Color: | White |
| Light Technology: | Fluorescent |