Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Gray, No KOs

Item #: 0467042

Cat #: A8872RT

UPC: 783510429997

$ 835.18 EA
Company wide:
21 in stock
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inches Width, 8 Inches Depth, 6 Feet Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inches Width, 8 Inches Depth, 6 Feet Length, No Knockouts

Wire Trough, Type 3R, Bulletin F40PT (Galvanized Painted Type 3R Wiring Trough),Size/Dims: 8.00x8.00x72.00, Material/Finish: Galv/paint

Also known as: 783510429997, A8872RT, HOFA8872RT, Nema 3R trough

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Length: 72 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R