1
more

Hanger, Loop Type, 2", For Communication Cable
Item #: 0466751
Cat #: TL20
UPC: 018997380845
$ 0.92 EA
Company wide:
677
in stock
Documents & Guides
Hanger, Loop Type, 2", For Communication Cable, Non-Metallic
Overview
Hanger, Loop Type, 2", For Communication Cable, Non-Metallic
Flexible and non-metallic, The LOOP provides sturdy, reliable support of CAT 5, 6 or 7 – or fiber optic cable without sagging, bending or damaging the cable! The LOOP holds up to a 5" diameter bundle of cable.
Also known as: 018997380845, TL20, ARLTL20
Specifications
| Material: | Plastic |
| Diameter: | 2 in |
| Material: | Plastic |
| Diameter: | 2 in |