ANG PLUG 30/50AMP 125/250V 3P 3WIRE

Item #: 0459312

Cat #: 3861

UPC: 785007793901

$ 42.07 EA
Company wide:
37 in stock
Documents & Guides
Angle Plug 30/50amp 125/250volt 3pole 3wire

Overview

Angle Plug 30/50amp 125/250volt 3pole 3wire
Also known as: 785007793901, 3861, PAS3861

Specifications

Type: Accessories, Commercial Grade, Angle, Plug, Non-Grounding
Color: Black
Amps: 30, 50
Material: Nylon
NEMA Configuration: 10-30P, 10-50P
Type: Accessories, Commercial Grade, Angle, Plug, Non-Grounding
Amps: 30, 50
NEMA Configuration: 10-30P, 10-50P
Color: Black
Material: Nylon