Decorator Wallplate, 3-Gang, Nylon, White

Item #: 0459215

Cat #: TP263-W

UPC: 785007275605

$ 12.31 EA
Company wide:
912 in stock
Wallplate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, White.

Overview

Wallplate, Decorator/GFCI, 3-Gang, Nylon, TradeMaster, White.

Self-extinguishing nylon construction makes TradeMaster® wall plates virtually unbreakable.

Also known as: 785007275605, TP263-W, PASTP263W

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Gangs: 3
Size: Standard
Material: Nylon
Mounting: Device
Color: White