
10A Time Delay Midget Fuse, FNQ, 500V, 10kAIC, Non-Indicating
Item #: 0458133
Cat #: FNQ-10
UPC: 051712786102
$ 41.28 EA
Company wide:
775
in stock
Documents & Guides
Eaton Bussmann series FNQ fuse, 500V, 10A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Overview
Eaton Bussmann series FNQ fuse, 500V, 10A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Bussmann Tron® time delay, midget fuses with nickel-plated brass end caps, provide low cost supplemental protection of transformers and relays at 500 V or less. The fuses are intended to be used for control transformer 480 V primary protection, lighting circuit protection, and meter circuits.
Also known as: 051712786102, FNQ-10, BUSFNQ10
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Color: | Orange |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 10 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Color: | Orange |
| Class: | Midget |