
Fuse, 30 Amp, Class G, Time-Delay, 480 Volt
Item #: 0458057
Cat #: SC-30
UPC: 051712250306
$ 31.88 EA
Company wide:
606
in stock
Documents & Guides
30 Amp Fuse, Class G, Time-Delay, 480 Volt
Overview
30 Amp Fuse, Class G, Time-Delay, 480 Volt
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712250306, SC-30, BUSSC30, SC
Specifications
| Volts AC: | 480 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 30 |
| Class: | G |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 100 kA |
| Volts AC: | 480 |
| Amps: | 30 |
| Volts DC: | 300 |
| Material: | Melamine |
| Interrupt Rating AC: | 100 kA |
| Speed: | Time Delay, Slow Blow |
| Class: | G |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |