Fuse, 200 Amp Class K5 One-Time, 250

Item #: 0458023

Cat #: NON-200

UPC: 051712101721

$ 148.94 EA
Company wide:
15 in stock
Documents & Guides
200 Amp Class H One-Time General Purpose Fuse, 250 Volt

Overview

200 Amp Class H One-Time General Purpose Fuse, 250 Volt

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712101721, NON-200, BUSNON200

Specifications

Amps: 200
Mounting: Blade
Volts DC: 125
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Amps: 200
Volts DC: 125
Volts AC: 250
Interrupt Rating DC: 10 kA
Mounting: Blade
Speed: Non-Time Delay
Class: K5
Interrupt Rating AC: 10 kA