Super Penetrant - 11oz Aerosol Can

Item #: 0455843

Cat #: 03060

UPC: 078254030609

$ 13.82 EA
Company wide:
131 in stock
Super Penetrant, Screwloose, Application: Loosens Rust Scale & Corrosion, Includes: (1) 11 oz Aerosol Spray Can

Overview

Super Penetrant, Screwloose, Application: Loosens Rust Scale & Corrosion, Includes: (1) 11 oz Aerosol Spray Can

A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices.

Also known as: 078254030609, 03060, CRC03060

Specifications

Type: Lubricant
Size: 11, 16, 11 oz
Standards: California Proposition 65
Type: Lubricant
Standards: California Proposition 65
Size: 11, 16, 11 oz