2'x4' LED Panel, 40W, 35K, 120-277V

Item #: 0453715

Cat #: 24FP4735C

UPC: 080083833641

$ 131.74 EA
Company wide:
7 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Panel, 40 Watt, 4900 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Panel, 40 Watt, 4900 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

FPanel LED panel series provide premium performance and pleasing aesthetics. It is optimized for shallow plenum grid ceilings or surface mounting.

Also known as: 080083833641, 24FP4735C, MET24FP4735C

Specifications

Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 14900
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 40
Lumens: 14900
Light Technology: LED
Volts AC Range: 120 - 277