
Selector Switch, 2 Position, Black Knob Type, 1NO/NC Contact, 30mm
Item #: 0451106
Cat #: 10250T20KB-POP
UPC: 782114408506
$ 213.84 EA
Company wide:
18
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (3) Legend Plate Options: Run & Jog, Off & On & Hand & Auto.
Overview
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (3) Legend Plate Options: Run & Jog, Off & On & Hand & Auto.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782114408506, 10250T20KB-POP, CUT10250T20KBPOP, HOA switch, run stop jog switch
Specifications
| Mounting: | Panel |
| Amps: | 10 |
| Type: | Knob, 2 Position, Selector Switch |
| Size: | 30 mm |
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Type: | Knob, 2 Position, Selector Switch |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Amps: | 10 |
| Size: | 30 mm |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |