
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 4-3/4" Deep, Non-Metallic
Item #: 0449648
Cat #: WP1150C
UPC: 078275072831
$ 24.53 EA
Company wide:
9
in stock
Weatherproof In-Use Cover, 1 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Overview
Weatherproof In-Use Cover, 1 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275072831, WP1150C, IMTWP1150C
Specifications
| Material: | Polycarbonate |
| Mounting: | Vertical, Horizontal |
| Depth: | 4 3/4 in |
| Gangs: | 1 |
| Color: | Gray/Clear |
| Material: | Polycarbonate |
| Depth: | 4 3/4 in |
| Color: | Gray/Clear |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |