Exhaust Fan/LED Light/Motion & Humidity Sensing

Item #: 0448434

Cat #: FV-0511VQCL1

UPC: 885170326392

$ 289.12 EA
Company wide:
58 in stock
Documents & Guides
Exhaust Fan with LED Light with Dual Sensor Capability, Motion Sensor & Humidity Sensor, Adjustable Delay Timer, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3, 0.3, 0.4 Sone, 10 Watt LED Chip Panel, <1 Watt LED Night Light, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth.

Overview

Exhaust Fan with LED Light with Dual Sensor Capability, Motion Sensor & Humidity Sensor, Adjustable Delay Timer, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3, 0.3, 0.4 Sone, 10 Watt LED Chip Panel, <1 Watt LED Night Light, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth.

WhisperSense DC Precision Spot Ventilation fan/LED Light with built-in Dual Sensor Technology (Motion and Moisture) for automatic moisture and odor control. Features Pick-A-Flow speed selector switch to select required airflow (50-80-110 CFM) and ECM Motor with SmartFlow technology for optimum performance. Can be used to comply with the latest codes and standards

Also known as: 885170326392, FV-0511VQCL1, PANFV0511VQCL1

Specifications

Wattage: 10
Type: Timer
Color: White
CFM: 110
Sones: 0.300, 0.400
Wattage: 10
Color: White
Sones: 0.300, 0.400
Type: Timer
CFM: 110