Exhaust Fan/LED Light Combo, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor

Item #: 0448432

Cat #: FV-0511VQL1

UPC: 885170324954

$ 235.03 EA
Company wide:
696 in stock
Documents & Guides
Exhaust Fan with LED Light, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3, <0.3, 0.4 Sone, 10 Watt Led Chip Panel, <1 Watt Led Night Light, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth

Overview

Exhaust Fan with LED Light, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3, <0.3, 0.4 Sone, 10 Watt Led Chip Panel, <1 Watt Led Night Light, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth

WhisperFit® DC Fan is an ideal retrofit solution. Built-in energy efficient ECM (DC) motor with Pick-A-Flow® airflow selector allows you to select required airflow (50, 80 or 110 CFM). Single-hinged Flex-Z Fast® bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. Can be used to comply with the latest codes and standards.

Also known as: 885170324954, FV-0511VQL1, PANFV0511VQL1

Specifications

Type: Exhaust Fan/Light
Wattage: 10
Color: White
CFM: 110
Sones: 0.300, 0.400
Type: Exhaust Fan/Light
Color: White
Sones: 0.300, 0.400
Wattage: 10
CFM: 110