Exhaust Fan/Motion & Humidity Sensing, Pick-a-Flow Speed Selector 50, 80 Or 110 CFM with ECM Moto

Item #: 0448429

Cat #: FV-0511VQC1

UPC: 885170324978

$ 218.29 EA
Company wide:
209 in stock
Documents & Guides
Exhaust Fan with Dual Sensor Capability, Motion Sensor & Humidity Sensor, Adjustable Delay Timer, Pick-a-Flow Speed Selector 50, 80 Or 110 CFM with ECM Motor, <0.3, <0.3, <0.3 Sone, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth

Overview

Exhaust Fan with Dual Sensor Capability, Motion Sensor & Humidity Sensor, Adjustable Delay Timer, Pick-a-Flow Speed Selector 50, 80 Or 110 CFM with ECM Motor, <0.3, <0.3, <0.3 Sone, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth

WhisperSense DC Precision Spot Ventilation fan with built-in Dual Sensor Technology (Motion & Moisture) for automatic moisture and odor control. Features Pick-A-Flow speed selector switch to select required airflow (50-80-110 CFM) and ECM Motor with SmartFlow technology for optimum performance. Can be used to comply with the latest codes and standards.

Also known as: 885170324978, FV-0511VQC1, PANFV0511VQC1

Specifications

Color: White
CFM: 110
Type: Exhasut Fan
Color: White
Type: Exhasut Fan
CFM: 110