WhisperCeiling DC, Exhaust Fan, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor

Item #: 0448426

Cat #: FV-0511VQ1

UPC: 885170324930

$ 160.99 EA
Company wide:
1,934 in stock
Exhaust Fan, WhisperCeiling DC, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3 Sone, Flex-z Fast Installation Bracket, Integrated Dual 4" or 6" Duct Adaptor, 7-3/8" Housing Depth

Overview

Exhaust Fan, WhisperCeiling DC, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3 Sone, Flex-z Fast Installation Bracket, Integrated Dual 4" or 6" Duct Adaptor, 7-3/8" Housing Depth

WhisperCeiling® DC™ Precision Spot Ventilation Fan with built-in Pick-A-Flow™ speed selector switch allows you to select your required airflow (50-80-110 CFM). Features a ECM Motor with SmartFlow® technology and a Flex-Z Fast installation bracket. Can be used to comply with the latest codes and standards.

Also known as: 885170324930, FV-0511VQ1, PANFV0511VQ1

Specifications

Color: White
CFM: 110
Type: Exhasut Fan
Color: White
Type: Exhasut Fan
CFM: 110