PACKOUT Large Tool Box

Item #: 0444837

Cat #: 48-22-8425

UPC: 045242505340

$ 94.97 EA
Company wide:
164 in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 100lbs Weight Capacity

Overview

Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 100lbs Weight Capacity

Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ large tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 100 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and a metal reinforced top handle, the Milwaukee PACKOUT™ large tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.

Also known as: 045242505340, 48-22-8425, MIL48228425

Features & Benefits

  • IP65 Rated weather seal
  • Metal reinforced top handle
  • Metal reinforced corners
  • Metal reinforced locking point
  • Interior organizer tray
  • Mounting location for the one key tick
  • Heavy duty latches
  • Reinforced hinge

Specifications

Weight Capacity: 100 lbs
Length: 22.100 in
Height: 11.300 in
Width: 16.100 in
Weight Capacity: 100 lbs
Height: 11.300 in
Length: 22.100 in
Width: 16.100 in