Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard

Item #: 0443728

Cat #: 28W76

UPC: 078477969038

$ 88.34 EA
Company wide:
125 in stock
30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow

30 Amp, 480 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477969038, 28W76, LEV28W76

Specifications

Volts AC: 480
Amps: 30
NEMA Configuration: L16-30P
Volts AC: 480
NEMA Configuration: L16-30P
Amps: 30