
Mercury Vapor Lamp, ED37, 400W, Coated
Item #: 0441463
Cat #: H33GL-400/DX
UPC: 046135694509
Call for price
Company wide:
0
in stock
Documents & Guides
Mercury Vapor Lamp, 400 Watt, 120 Volt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 22000, CRI: 43, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H33, Standard Case Qty: 6
Overview
Mercury Vapor Lamp, 400 Watt, 120 Volt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 22000, CRI: 43, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H33, Standard Case Qty: 6
Also known as: 046135694509, H33GL-400/DX, SYLH33GL400DX
Specifications
| Shape: | ED37 (Elliptical Dimple) |
| ANSI Code: | H33 |
| Volts AC: | 480, 120, 277, 240, 208 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 400 |
| Base: | Mogul Screw (E39) |
| Type: | Mercury Vapor |
| Lumens: | 22000 |
| Color Rendering Index (CRI): | 43 |
| Light Technology: | HID |
| Shape: | ED37 (Elliptical Dimple) |
| Volts AC: | 480, 120, 277, 240, 208 |
| Wattage: | 400 |
| Type: | Mercury Vapor |
| Color Rendering Index (CRI): | 43 |
| ANSI Code: | H33 |
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Lumens: | 22000 |
| Light Technology: | HID |