High Pressure Sodium, Ceramalux Lamp, 1000W, ED25

Item #: 0441259

Cat #: C1000S52/ALTO

UPC: 046677368838

$ 112.32 EA
Company wide:
74 in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 1000W, Bulb: ED25, Base: Mogul Screw (E39), Lumens: 140,000, CRI: 21, Color Temp: 2100K, ANSI Code: S52XB-1000. *Philips Part # 36883-7*

Overview

High Pressure Sodium, Ceramalux Lamp, 1000W, Bulb: ED25, Base: Mogul Screw (E39), Lumens: 140,000, CRI: 21, Color Temp: 2100K, ANSI Code: S52XB-1000. *Philips Part # 36883-7*

Philips 1000 watt Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.

Also known as: 046677368838, C1000S52/ALTO, PHIC1000S52ALTO

Specifications

Shape: ED25 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 2100 (Warm White)
ANSI Code: S52
Base: Mogul Screw (E39)
Lumens: 140000
Wattage: 1000
Color Rendering Index (CRI): 21
Light Technology: HID
Shape: ED25 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Wattage: 1000
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
ANSI Code: S52
Lumens: 140000
Color Rendering Index (CRI): 21