Magnetic Meter Holder

Item #: 0440985

Cat #: TPAK

UPC: 095969082631

$ 58.99 EA
Company wide:
173 in stock
Documents & Guides
Meter Holder, Meter Hanger, Magnetic, Includes: 9" Hook, Loop Strap, Universal Hanger Clip, Hook Hanger & Magnet

Overview

Meter Holder, Meter Hanger, Magnetic, Includes: 9" Hook, Loop Strap, Universal Hanger Clip, Hook Hanger & Magnet

The Fluke® FLUTPAK ToolPak™ Magnetic Meter Hanger allows you to hang your meter on nails, hooks and many other objects so you can take your measurements hands-free. The kit includes powerful magnetic hanger, 9 inch hook and loop strap, a hook hanger and a general purpose hanger. Solves any hanging and positioning problem you may face. Attaches to most Fluke® meters.

Also known as: 095969082631, TPAK, FLUTPAK

Specifications

Type: Accessory
Length: 9 in
Standards: California Proposition 65
Type: Accessory
Standards: California Proposition 65
Length: 9 in