Comb. Wallplate, 3-Gang, (2) Toggle, (1) Decora, Nylon, White

Item #: 0440177

Cat #: 80745-W

UPC: 078477980125

$ 4.98 EA
Company wide:
324 in stock
Documents & Guides
3-Gang, 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.

Overview

3-Gang, 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.

Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477980125, 80745-W, LEV80745W

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Gangs: 3
Size: Standard
Color: White
Mounting: Device
Material: Thermoplastic, Nylon